12 oz White with Gold Elegant Stemless Plastic Wine Glasses 64 Glasses, 64PK

  • Mfr # 3712-WHG-CASE

  • Zoro # G207478852


product price:  $95.59
/pk 64, $1.49/ea
Free Shipping & Returns

Key Features

Material
Plastic
Base Diameter
2.5 in
Depth
3.75 in
Flat/Top Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3712-WHG-CASE
Zoro #
G207478852
UPC #
674012832388
Country of Origin
China

Dimensions

Size
12 oz
Base Diameter
2.5 in
Depth
3.75 in
Flat/Top Diameter
1.75 in

Details

Disposable Foodware Color
White with Gold
Material
Plastic
Item
Drinkware

Description

Approx top diameter 25 Approx bottom diameter175 Approx height 375 Flush fill capacity 12 oz Practical fill capacity 8 oz Case quantity 4 packs of 16 glasses Color White with Gold Rim Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.