
12 oz. White with Silver Edge Rim Plastic Soup Bowls (120 Bowls), 120PK
Mfr # 111S-CASE
Zoro # G805392734
product price: $61.39
/pk 120, $0.51/eaKey Features
Disposable Plate Size
7.5 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111S-CASE
Zoro #
G805392734
UPC #
810049107031
Country of Origin
China
Dimensions
size
12 oz Soup Bowls
Disposable Plate Size
7.5 in
Depth
1.25 in
Details
color
White with Silver
Item
Bowls
Color
White with Silver
Material
Plastic
Description
12 oz. White with Silver Edge Rim Plastic Soup Bowls (120 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.