12" x 12" Black Square with Groove Rim Plastic Serving Trays (24 Trays), 24PK

  • Mfr # 7905-CASE

  • Zoro # G505392607


original price:  $57.99 , new price: $54.69 , 5 percent off
new price:  $54.69
/pk 24, $2.28/ea

Key Features

Size
12" x 12"
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7905-CASE
Zoro #
G505392607
UPC #
810049102913
Country of Origin
China

Dimensions

Size
12" x 12"
Disposable Plate Size
10 in
Depth
2 in

Details

Color
Black
Material
Plastic
Item
Servingware

Description

12" x 12" Black Square with Groove Rim Plastic Serving Trays (24 Trays)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.