13 Black with Gold Marble Round Disposable Paper Charger Plates 120 Plates, 120PK
- Mfr # 2690-RGBM-CASE
- Zoro # G407478904
product price:Â
$
119.99
/pk of 120, $1.00/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Charger Plates
Disposable Plate Size
13"
Disposable Foodware Color
Black with Gold
Material
Paper
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2690-RGBM-CASE
- Zoro #
- G407478904
- UPC #
- 649310984992
- Country of Origin
- China
Dimensions
- Disposable Plate Size
- 13"
- Depth
- 2.25 in
Details
- Item
- Plates
- Food Service Disposables Grouping
- Charger Plates
- Disposable Foodware Color
- Black with Gold
- Material
- Paper
- Color
- Black with Gold
Description
Approx inner diameter 1075 Approx outer diameter 13 Approx outer rim diameter 225 Case quantity 12 packs of 10 plates Color Black with Gold Shape Round Material Paper Disposable Onetime, single party use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.