Zoro Homepage

13 oz. Clear Ribbed Plastic Wine Glasses, 48PK

  • Mfr # 1713-CASE

  • Zoro # G322761594


product price: $116.99
/pk 48, $2.44/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Base Diameter
3 in
Disposable Foodware Color
Clear
Flat/Top Diameter
2.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713-CASE
Zoro #
G322761594
UPC #
649310999316
Country of Origin
China

Dimensions

Depth
8.5 in
Base Diameter
3 in
Flat/Top Diameter
2.5 in

Details

Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware

Description

Approx. top diameter: 3" Approx. bottom diameter: 2 7/8" Approx. height: 8 7/8" Flush fill capacity: 13 oz Practical fill capacity: 11 oz Case quantity: 12 packs of 4 glasses Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use or re-usable, yours to keep Recycling code: #6 PS Polystyrene BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.