13 oz. Round Palm Leaf Eco Friendly Disposable Soup Bowls (100 Bowls), 100PK

  • Mfr # 4677R-CASE

  • Zoro # G905392450


original price:  $63.55 , new price: $62.49 , 1 percent off
new price:  $62.49
/pk 100, $0.62/ea

Key Features

color
Natural
Color
Natural
Disposable Plate Size
7 in
Material
Palm Leaf
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4677R-CASE
Zoro #
G905392450
UPC #
810049101633
Country of Origin
India

Dimensions

Size
13 oz Soup Bowls
Disposable Plate Size
7 in
Depth
1.25 in

Details

color
Natural
Item
Bowls
Color
Natural
Material
Palm Leaf

Description

13 oz. Round Palm Leaf Eco Friendly Disposable Soup Bowls (100 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.