
13 White with Gold Rim Round Disposable Plastic Charger Plates 60 Plates, 60PK
Mfr # 2710WHG-CASE
Zoro # G407478782
product price:Â $99.99
/pk 60, $1.67/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
13"
Food Service Disposables Grouping
Charger Plates
Depth
2.5 in
Color
White with Gold
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2710WHG-CASE
Zoro #
G407478782
UPC #
674012823652
Country of Origin
China
Dimensions
Disposable Plate Size
13"
Depth
2.5 in
Details
Disposable Foodware Color
White with Gold
Food Service Disposables Grouping
Charger Plates
Item
Plates
Color
White with Gold
Material
Plastic
Description
Approx inner diameter 105 Approx outer diameter 13 Approx outer rim diameter 25 Case quantity 12 packs of 5 plates Color White with Gold Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.