14 oz. Clear Crystal Cut High Ball Plastic Glasses (48 Glasses), 48PK

  • Mfr # 1706-CASE

  • Zoro # G005392428


product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns

Key Features

color
Clear
Depth
6 in
Flat/Top Diameter
2.5 in
Material
Plastic
Base Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-CASE
Zoro #
G005392428
UPC #
810049106492
Country of Origin
China

Dimensions

size
14 oz Glasses
Depth
6 in
Flat/Top Diameter
2.5 in
Base Diameter
3 in

Details

color
Clear
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear

Description

14 oz. Clear Crystal Cut High Ball Plastic Glasses (48 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.