
14 oz. Crystal Clear Plastic Disposable Party Cups (500 Tumblers), 500PK
Mfr # 524-CASE
Zoro # G905392580
product price:Â $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Material
Plastic
Base Diameter
3.5 in
Flat/Top Diameter
2 in
Depth
4.75 in
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-CASE
Zoro #
G905392580
UPC #
810049100957
Country of Origin
China
Dimensions
size
14 oz Cups
Base Diameter
3.5 in
Flat/Top Diameter
2 in
Depth
4.75 in
Details
color
Clear
Material
Plastic
Disposable Foodware Color
Clear
Item
Drinkware
Description
14 oz. Crystal Clear Plastic Disposable Party Cups (500 Tumblers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.