Zoro Homepage

14 oz. White Wave Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 7901-CASE

  • Zoro # G405392356


original price: $63.99
13% off
new price: $55.29
/pk 120, $0.46/ea

Key Features

Depth
3.5 in
Material
Plastic
Disposable Plate Size
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901-CASE
Zoro #
G405392356
UPC #
810049102951
Country of Origin
China

Dimensions

size
14 oz Soup Bowls
Depth
3.5 in
Disposable Plate Size
2.5 in

Details

color
White
Item
Bowls
Material
Plastic
Color
White

Description

14 oz. White Wave Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.