Zoro Homepage

15 oz. Transparent Blue Milkshake Plastic Cups, 48PK

  • Mfr # 1805-CASE

  • Zoro # G622761515


product price: $104.99
/pk 48, $2.19/ea
Free Shipping & Returns

Key Features

Flat/Top Diameter
3 in
Base Diameter
3.5 in
Depth
6.5 in
Disposable Foodware Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805-CASE
Zoro #
G622761515
UPC #
649310999279
Country of Origin
China

Dimensions

Flat/Top Diameter
3 in
Base Diameter
3.5 in
Depth
6.5 in

Details

Item
Drinkware
Disposable Foodware Color
Blue
Material
Plastic

Description

Approx. top diameter: 3 1/2" Approx. bottom diameter: 3" Approx. height: 6 1/2" Flush fill capacity: 14 oz Practical fill capacity: 12 oz Case quantity: 12 packs of 4 cups Color: Transparent Blue Shape: Round Material: Plastic Disposable: One-time, single use party use or re-usable yours to keep Recycling code: #5 PP (Polypropylene) BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.