16 in Black Round Plastic Trays, 25PK
- Mfr # 9926BK-CASE
- Zoro # G123749494
product price:Â
$
39.19
/pk of 25, $1.57/ea
Key Features
Height
1 in
Disposable Foodware Capacity
25 Trays
Outside Diameter
16 in
Material
Plastic
Inside Diameter
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9926BK-CASE
- Zoro #
- G123749494
- UPC #
- 6.40711E+11
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Outside Diameter
- 16 in
- Inside Diameter
- 15.5 in
Details
- Disposable Foodware Capacity
- 25 Trays
- Material
- Plastic
- Item
- Trays
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.