Shop SMARTY HAD A PARTY
See all product information
Create Account
16 in Clear Round Plastic Tray Lids, 25PK
- Mfr # 9916-L-CASE
- Zoro # G723749504
product price:Â
$
38.85
/pk of 25, $1.55/ea
Key Features
Outside Diameter
16 in
Color
Clear
Outside Height
0.5 in
Capacity
25 Lids
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9916-L-CASE
- Zoro #
- G723749504
- UPC #
- 6.40711E+11
- Country of Origin
- China
- Color
- Clear
- Capacity
- 25 Lids
- Material
- Plastic
- Item
- Tray Lids
Dimensions
- Outside Diameter
- 16 in
- Outside Height
- 0.5 in
- Inside Diameter
- 15.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.