
16 oz. Clear Elegant Stemless Disposable Plastic Wine Glasses (64 Glasses), 64PK
Mfr # 03716-CASE
Zoro # G705392520
product price: $88.99
/pk 64, $1.39/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
4.25 in
Base Diameter
2.25 in
Flat/Top Diameter
2.75 in
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03716-CASE
Zoro #
G705392520
UPC #
810049100797
Country of Origin
China
Dimensions
size
16 oz Wine Glasses
Depth
4.25 in
Base Diameter
2.25 in
Flat/Top Diameter
2.75 in
Details
color
Clear
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear
Description
16 oz. Clear Elegant Stemless Disposable Plastic Wine Glasses (64 Glasses)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.