16 oz Clear Stripe Round Disposable Plastic Tumblers 48 Tumblers, 48PK

  • Mfr # 1716-CASE

  • Zoro # G207479095


product price:  $114.99
/pk 48, $2.40/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Base Diameter
3.25 in
Depth
4.5 in
Material
Plastic
Flat/Top Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716-CASE
Zoro #
G207479095
UPC #
674012825175
Country of Origin
China

Dimensions

Size
16 oz
Base Diameter
3.25 in
Depth
4.5 in
Flat/Top Diameter
2.5 in

Details

Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

Approx top diameter 325 Approx bottom diameter 25 Approx height 45 Flush fill capacity 16 oz Practical fill capacity 14 oz Case quantity 12 packs of 4 tumblers Color Clear Shape Round Material Plastic Disposable Onetime, single use party use, or reusable yours to keep Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.