16 oz Clear with Gold Elegant Stemless Plastic Wine Glasses 64 Glasses, 64PK

  • Mfr # 3716-G-CASE

  • Zoro # G107478785


product price:  $87.75
/pk 64, $1.37/ea
Free Shipping & Returns

Key Features

Base Diameter
2.75 in
Material
Plastic
Flat/Top Diameter
2.25 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3716-G-CASE
Zoro #
G107478785
UPC #
674012823898
Country of Origin
China

Dimensions

Size
16 oz
Base Diameter
2.75 in
Flat/Top Diameter
2.25 in
Depth
4.25 in

Details

Disposable Foodware Color
Clear with Gold
Item
Drinkware
Material
Plastic

Description

Approx top diameter 275 Approx bottom diameter225 Approx height 425 Flush fill capacity 16 oz Practical fill capacity 12 oz Case quantity 4 packs of 16 glasses Color Clear with Gold Rim Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.