16 oz. Crystal Clear Plastic Disposable Tall Iced Tea Cups (500 Cups), 500PK

  • Mfr # 526-CASE

  • Zoro # G505392522


product price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Base Diameter
3.5 in
Disposable Foodware Color
Clear
Depth
5.5 in
Material
Plastic
Flat/Top Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-CASE
Zoro #
G505392522
UPC #
810049105617
Country of Origin
China

Dimensions

size
16 oz Cups
Base Diameter
3.5 in
Depth
5.5 in
Flat/Top Diameter
2.25 in

Details

color
Clear
Item
Drinkware
Disposable Foodware Color
Clear
Material
Plastic

Description

16 oz. Crystal Clear Plastic Disposable Tall Iced Tea Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.