16 oz. Solid White Organic Round Disposable Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 9316-WH-CASE

  • Zoro # G605392842


original price: $87.89
5% off
new price: $83.15
/pk 120, $0.69/ea
Free Shipping & Returns

Key Features

Material
Plastic
Disposable Plate Size
7 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9316-WH-CASE
Zoro #
G605392842
UPC #
710859379188
Country of Origin
China

Dimensions

size
16 oz Soup Bowls
Disposable Plate Size
7 in
Depth
2 in

Details

color
White
Color
White
Material
Plastic
Item
Bowls

Description

16 oz. Solid White Organic Round Disposable Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.