16 oz. White with Silver Rim Organic Round Disposable Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 9316-WHS-CASE

  • Zoro # G405392790


product price:  $77.15
/pk 120, $0.64/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Plastic
Disposable Plate Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9316-WHS-CASE
Zoro #
G405392790
UPC #
710859379249
Country of Origin
China

Dimensions

size
16 oz Soup Bowls
Depth
2 in
Disposable Plate Size
7 in

Details

Item
Bowls
color
White with Silver
Material
Plastic
Color
White with Silver

Description

16 oz. White with Silver Rim Organic Round Disposable Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.