
16 x 16 Clear Square with Groove Rim Plastic Serving Trays 24 Trays, 24PK
Mfr # 7926-CASE
Zoro # G807479006
product price:Â $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Trays
Disposable Plate Size
16" x 16"
Depth
1.5 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7926-CASE
Zoro #
G807479006
UPC #
649310988044
Country of Origin
China
Dimensions
Disposable Plate Size
16" x 16"
Depth
1.5 in
Details
Food Service Disposables Grouping
Trays
Disposable Foodware Color
Clear
Material
Plastic
Item
Servingware
Color
Clear
Description
Approx outer dimensions 16 x 16 Approx inner dimensions 14 x 14 Approx outer rim 2 Height 15 Case quantity 8 packs of 3 trays Color Clear Shape Square Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.