16 x 16 White Square with Groove Rim Plastic Serving Trays 24 Trays, 24PK

  • Mfr # 7916-CASE

  • Zoro # G807479099


product price:  $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

Food Service Disposables Grouping
Trays
Disposable Plate Size
16" x 16"
Color
White
Material
Plastic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7916-CASE
Zoro #
G807479099
UPC #
649310988020
Country of Origin
China

Dimensions

Disposable Plate Size
16" x 16"
Depth
1.5 in

Details

Food Service Disposables Grouping
Trays
Disposable Foodware Color
White
Item
Servingware
Color
White
Material
Plastic

Description

Approx outer dimensions 16 x 16 Approx inner dimensions 14 x 14 Approx outer rim 2 Height 15 Case quantity 8 packs of 3 trays Color White Shape Square Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.