18 in White Round Plastic Trays, 25PK
- Mfr # 9928WH-CASE
- Zoro # G823749497
product price:Â
$
58.59
/pk of 25, $2.34/ea
Key Features
Color
White
Disposable Foodware Capacity
25 Trays
Inside Diameter
17.5 in
Material
Plastic
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9928WH-CASE
- Zoro #
- G823749497
- UPC #
- 6.16422E+11
- Country of Origin
- China
- Color
- White
- Item
- Trays
- Disposable Foodware Capacity
- 25 Trays
- Material
- Plastic
Dimensions
- Inside Diameter
- 17.5 in
- Height
- 1 in
- Outside Diameter
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.