18 in White Round Plastic Trays with Lids, 25PK
- Mfr # 9928WHCS-CASE
- Zoro # G823749480
product price:Â
$
107.99
/pk of 25, $4.32/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Inside Diameter
17.5 in
Disposable Foodware Capacity
25 Settings
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9928WHCS-CASE
- Zoro #
- G823749480
- UPC #
- 6.16422E+11
- Country of Origin
- China
- Disposable Foodware Capacity
- 25 Settings
- Item
- Trays with Lids
- Material
- Plastic
- Color
- White
Dimensions
- Height
- 1.5 in
- Inside Diameter
- 17.5 in
- Outside Diameter
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.