Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz. Black Square Plastic Mini Coffee Tea Cups, 240PK

  • Mfr # 6937B-CASE

  • Zoro # G422761579


product price: $51.99
/pk 240, $0.22/ea

Key Features

Disposable Foodware Color
Black
Material
Plastic
Depth
2 in
Flat/Top Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6937B-CASE
Zoro #
G422761579
UPC #
810049101459
Country of Origin
China

Dimensions

Depth
2 in
Flat/Top Diameter
1 in

Details

Disposable Foodware Color
Black
Material
Plastic
Item
Drinkware

Description

Approx. top dimensions: 2" x 2" Approx. bottom dimensions: 1" x 1" Approx. height: 2" Capacity: 2 oz Case quantity: 20 packs of 12 cups Color: Black Shape: Square Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.