2 oz. Clear Plastic Disposable Souffle Cups with Lids, 5000PK
Mfr # 402CS-CASE
Zoro # G222761472
product price: $125.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402CS-CASE
Zoro #
G222761472
UPC #
649310999415
Country of Origin
China
Details
Disposable Foodware Color
Clear
Material
Plastic
Item
Servingware
Description
5000 pcs combo pack: 2500 Cups and 2500 Lids Cups SKU: 402 Lids SKU: 402L Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Cup Recycling code: #5 PP (Polypropylene) Lid Recycling code: #1 PET (Polyethylene Terephthalate) BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.