2 oz. Clear Plastic Mini Martini Shot Glasses (192 Glasses), 192PK

  • Mfr # 6947-CASE

  • Zoro # G405392721


product price: $53.35
/pk 192, $0.28/ea

Key Features

color
Clear
Depth
3.5 in
Material
Plastic
Disposable Foodware Color
Clear
Base Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6947-CASE
Zoro #
G405392721
UPC #
810049103651
Country of Origin
China

Dimensions

Depth
3.5 in
Base Diameter
2.5 in

Details

capacity
2 oz Glasses
color
Clear
Item
Drinkware
Material
Plastic
Disposable Foodware Color
Clear

Description

2 oz. Clear Plastic Mini Martini Shot Glasses (192 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.