
2 oz. Clear Square Bottom Disposable Plastic Shot Cups (500 Cups), 500PK
Mfr # 6951R-CASE
Zoro # G305392661
product price: $51.19
/pk 500, $0.10/eaKey Features
color
Clear
Depth
2 in
Disposable Foodware Color
Clear
Flat/Top Diameter
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6951R-CASE
Zoro #
G305392661
UPC #
810049100490
Country of Origin
China
Dimensions
Depth
2 in
Flat/Top Diameter
1 in
Details
capacity
2 oz
color
Clear
Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware
Description
2 oz. Clear Square Bottom Disposable Plastic Shot Cups (500 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.