Zoro Homepage

2 oz. Clear Square Plastic Mini Coffee Tea Cups (240 Cups), 240PK

  • Mfr # 6937C-CASE

  • Zoro # G305392968


product price: $46.99
/pk 240, $0.20/ea

Key Features

Flat/Top Diameter
1 in
Disposable Foodware Color
Clear
Depth
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6937C-CASE
Zoro #
G305392968
UPC #
810049103712
Country of Origin
China

Dimensions

Flat/Top Diameter
1 in
Depth
2 in

Details

color
Clear
capacity
2 oz Tea Cups
Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware

Description

2 oz. Clear Square Plastic Mini Coffee Tea Cups (240 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.