2 oz. Clear Square Plastic Shot Glasses (960 Glasses), 960PK

  • Mfr # 6951-CASE

  • Zoro # G605392361


product price: $73.99
/pk 960, $0.08/ea

Key Features

color
Clear
Disposable Foodware Color
Clear
Material
Plastic
Base Diameter
1.75 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6951-CASE
Zoro #
G605392361
UPC #
810049103590
Country of Origin
China

Dimensions

size
2 oz Cups
Base Diameter
1.75 in
Depth
2 in
Flat/Top Diameter
1.25 in

Details

color
Clear
Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware

Description

2 oz. Clear Square Plastic Shot Glasses (960 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.