Zoro Homepage

2 oz. White Square Plastic Mini Coffee Tea Cups (240 Cups), 240PK

  • Mfr # 6937W-CASE

  • Zoro # G405392882


product price: $46.99
/pk 240, $0.20/ea

Key Features

Material
Plastic
Flat/Top Diameter
1 in
Depth
2 in
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6937W-CASE
Zoro #
G405392882
UPC #
810049103798
Country of Origin
China

Dimensions

Flat/Top Diameter
1 in
Depth
2 in

Details

color
White
capacity
2 oz Tea Cups
Material
Plastic
Item
Drinkware
Disposable Foodware Color
White

Description

2 oz. White Square Plastic Mini Coffee Tea Cups (240 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.