Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 qt. Black Oval Plastic Serving Bowls (24 Bowls), 24PK

  • Mfr # 6902-CASE

  • Zoro # G805392598


original price: $44.99
5% off
new price: $42.49
/pk 24, $1.77/ea

Key Features

capacity
2 qt Serving Bowls
Disposable Plate Size
7.25 in
Material
Plastic
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6902-CASE
Zoro #
G805392598
UPC #
710859381655
Country of Origin
China

Dimensions

Disposable Plate Size
7.25 in
Depth
3.25 in

Details

capacity
2 qt Serving Bowls
color
Black
Material
Plastic
Item
Bowls
Color
Black

Description

2 qt. Black Oval Plastic Serving Bowls (24 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.