
2 qt. Clear Oval Plastic Serving Bowls (24 Bowls), 24PK
Mfr # 6922-CASE
Zoro # G705392674
original price: $44.99
5% off
new price: $42.49
/pk 24, $1.77/eaKey Features
capacity
2 qt Serving Bowls
Depth
3.25 in
Disposable Plate Size
7.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6922-CASE
Zoro #
G705392674
UPC #
810049104078
Country of Origin
China
Dimensions
Depth
3.25 in
Disposable Plate Size
7.25 in
Details
color
Clear
capacity
2 qt Serving Bowls
Item
Bowls
Material
Plastic
Color
Clear
Description
2 qt. Clear Oval Plastic Serving Bowls (24 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.