
2.5" Round Palm Leaf Eco Friendly Mini Disposable Dip Bowls (100 Bowls), 100PK
Mfr # 4672R-CASE
Zoro # G305392937
original price: $56.99
3% off
new price: $54.79
/pk 100, $0.55/eaKey Features
color
Natural
Color
Natural
Depth
0.75 in
Disposable Plate Size
2.5 in
Material
Palm Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4672R-CASE
Zoro #
G305392937
UPC #
674012823713
Country of Origin
India
Dimensions
Size
2.5" Dip Bowls
Depth
0.75 in
Disposable Plate Size
2.5 in
Details
color
Natural
Item
Bowls
Color
Natural
Material
Palm Leaf
Description
2.5" Round Palm Leaf Eco Friendly Mini Disposable Dip Bowls (100 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.