
2.65 oz. Clear Round Disposable Plastic Mini Bowls (288 Bowls), 288PK
Mfr # 260CL-CASE
Zoro # G505392577
product price: $59.19
/pk 288, $0.21/eaKey Features
Depth
1.5 in
Disposable Plate Size
1 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260CL-CASE
Zoro #
G505392577
UPC #
710859382973
Country of Origin
China
Dimensions
Depth
1.5 in
Disposable Plate Size
1 in
Details
Item
Bowls
Material
Plastic
Color
Clear
Description
2.65 oz. Clear Round Disposable Plastic Mini Bowls (288 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.