
2.8" Square Palm Leaf Eco Friendly Mini Disposable Bowls (100 Bowls), 100PK
Mfr # 4672S-CASE
Zoro # G805392864
original price: $56.99
3% off
new price: $54.79
/pk 100, $0.55/eaKey Features
color
Natural
Material
Palm Leaf
Disposable Plate Size
2.8 in
Depth
0.75 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4672S-CASE
Zoro #
G805392864
UPC #
674012823737
Country of Origin
India
Dimensions
size
2.8" Bowls
Disposable Plate Size
2.8 in
Depth
0.75 in
Details
color
Natural
Item
Bowls
Material
Palm Leaf
Color
Natural
Description
2.8" Square Palm Leaf Eco Friendly Mini Disposable Bowls (100 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.