Zoro Homepage

3 qt. Black Square Plastic Serving Bowls (24 Bowls), 24PK

  • Mfr # 6907-CASE

  • Zoro # G905392634


product price: $64.99
/pk 24, $2.71/ea

Key Features

Material
Plastic
Disposable Plate Size
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6907-CASE
Zoro #
G905392634
UPC #
710859381679
Country of Origin
China

Dimensions

size
3 qt Serving Bowls
Disposable Plate Size
4.5 in

Details

color
Black
Material
Plastic
Color
Black
Item
Bowls

Description

3 qt. Black Square Plastic Serving Bowls (24 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.