
32 oz Clear with Gold Rim Organic Round Disposable Plastic Bowls 60 Bowls, 60PK
Mfr # 9332CLG-CASE
Zoro # G707479014
product price:Â $91.39
/pk 60, $1.52/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Bowls
Color
Clear with Gold
Depth
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9332CLG-CASE
Zoro #
G707479014
UPC #
710859383437
Country of Origin
China
Dimensions
Disposable Plate Size
32 oz
Depth
4 in
Details
Item
Bowls
Food Service Disposables Grouping
Bowls
Disposable Foodware Color
Clear with Gold
Color
Clear with Gold
Material
Plastic
Description
Approx outer diameter 85 Approx bottom diameter25 Approx height 4 Capacity 32 oz Case quantity 12 packs of 5 bowls Color Clear with Gold Rim Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.