
32 oz Solid Black Organic Round Disposable Plastic Bowls 60 Bowls, 60PK
Mfr # 9332B-CASE
Zoro # G907478893
product price: $91.39
/pk 60, $1.52/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Bowls
Color
Black
Depth
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9332B-CASE
Zoro #
G907478893
UPC #
710859383475
Country of Origin
China
Dimensions
Disposable Plate Size
32 oz
Depth
4 in
Details
Food Service Disposables Grouping
Bowls
Disposable Foodware Color
Black
Color
Black
Material
Plastic
Item
Bowls
Description
Approx outer diameter 85 Approx bottom diameter25 Approx height 4 Capacity 32 oz Case quantity 12 packs of 5 bowls Color Black Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.