3.4 oz. Clear Round Disposable Plastic Mini Dessert Pots (288 Pots), 288PK

  • Mfr # 2637-CASE

  • Zoro # G105392809


product price: $81.29
/pk 288, $0.28/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
3.25 in
Color
Clear
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2637-CASE
Zoro #
G105392809
UPC #
810049108052
Country of Origin
China

Dimensions

Disposable Plate Size
3.25 in
Depth
2 in

Details

Color
Clear
Material
Plastic
Item
Mini partyware

Description

3.4 oz. Clear Round Disposable Plastic Mini Dessert Pots (288 Pots)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.