Zoro Homepage

3.5 oz. Clear Small Square Disposable Plastic Cups (288 Cups), 288PK

  • Mfr # 2628-CASE

  • Zoro # G405392424


product price: $71.99
/pk 288, $0.25/ea

Key Features

color
Clear
Depth
2.25 in
Material
Plastic
Flat/Top Diameter
1.5 in
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2628-CASE
Zoro #
G405392424
UPC #
810049108175
Country of Origin
China

Dimensions

size
Square Cups
Depth
2.25 in
Flat/Top Diameter
1.5 in

Details

color
Clear
Material
Plastic
Item
Mini partyware
Disposable Foodware Color
Clear

Description

3.5 oz. Clear Small Square Disposable Plastic Cups (288 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.