
3.5 oz. Clear Star Pentagon Disposable Plastic Dessert Cups (288 Cups), 288PK
Mfr # 2630-CASE
Zoro # G305392449
product price:Â $50.59
/pk 288, $0.18/eaKey Features
Disposable Foodware Shape
Pentagon Cups
color
Clear
Base Diameter
3.25 in
Flat/Top Diameter
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2630-CASE
Zoro #
G305392449
UPC #
810049108137
Country of Origin
China
Dimensions
size
Star Pentagon
Base Diameter
3.25 in
Flat/Top Diameter
1.5 in
Details
Disposable Foodware Shape
Pentagon Cups
color
Clear
Item
Mini partyware
Material
Plastic
Disposable Foodware Color
Clear
Description
3.5 oz. Clear Star Pentagon Disposable Plastic Dessert Cups (288 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.