Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 oz. Clear Big Disposable Plastic Concave Cups (288 Cups), 288PK

  • Mfr # 2634-CASE

  • Zoro # G505392874


product price: $86.29
/pk 288, $0.30/ea
Free Shipping & Returns

Key Features

color
Clear
Disposable Foodware Color
Clear
Material
Plastic
Base Diameter
4.75 in
Flat/Top Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2634-CASE
Zoro #
G505392874
UPC #
810049108090
Country of Origin
China

Dimensions

Base Diameter
4.75 in
Flat/Top Diameter
2.5 in

Details

color
Clear
capacity
4 oz Cups
Disposable Foodware Color
Clear
Material
Plastic
Item
Mini partyware

Description

4 oz. Clear Big Disposable Plastic Concave Cups (288 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.