Zoro Homepage

4 oz. Clear Stemless Plastic Mini Goblets (64 Goblets), 64PK

  • Mfr # 03704-CASE

  • Zoro # G705392582


product price: $49.49
/pk 64, $0.77/ea

Key Features

Depth
2.75 in
Material
Plastic
Flat/Top Diameter
1.5 in
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03704-CASE
Zoro #
G705392582
UPC #
810049105976
Country of Origin
China

Dimensions

size
4 oz Goblets
Depth
2.75 in
Flat/Top Diameter
1.5 in

Details

color
Clear
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear

Description

4 oz. Clear Stemless Plastic Mini Goblets (64 Goblets)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.