Zoro Homepage

4 qt. Clear Square Plastic Serving Bowls (24 Bowls), 24PK

  • Mfr # 7922-CASE

  • Zoro # G205392846


product price: $71.39
/pk 24, $2.97/ea

Key Features

Material
Plastic
Depth
4.5 in
Disposable Plate Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7922-CASE
Zoro #
G205392846
UPC #
810049102678
Country of Origin
China

Dimensions

size
4 qt Serving Bowls
Depth
4.5 in
Disposable Plate Size
5 in

Details

color
Clear
Material
Plastic
Color
Clear
Item
Bowls

Description

4 qt. Clear Square Plastic Serving Bowls (24 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.