
4" Square Palm Leaf Eco Friendly Disposable Pastry Plates (100 Plates), 100PK
Mfr # 4674S-CASE
Zoro # G805392840
product price: $54.49
/pk 100, $0.54/eaKey Features
color
Natural
Disposable Plate Size
4 in
Material
Palm Leaf
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4674S-CASE
Zoro #
G805392840
UPC #
710859380450
Country of Origin
India
Dimensions
size
4" Pastry Plates
Disposable Plate Size
4 in
Details
color
Natural
Material
Palm Leaf
Item
Plates
Color
Natural
Description
4" Square Palm Leaf Eco Friendly Disposable Pastry Plates (100 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.