Zoro Homepage

4.375" Clear Teardrop Disposable Plastic Cups (288 Cups), 288PK

  • Mfr # 2625-CASE

  • Zoro # G605392682


product price: $63.99
/pk 288, $0.22/ea

Key Features

color
Clear
Material
Plastic
Flat/Top Diameter
2 in
Disposable Foodware Color
Clear
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625-CASE
Zoro #
G605392682
UPC #
810049100377
Country of Origin
China

Dimensions

size
Teardrop Cups
Flat/Top Diameter
2 in
Depth
2.5 in
Base Diameter
3.75 in

Details

color
Clear
Material
Plastic
Item
Mini partyware
Disposable Foodware Color
Clear

Description

4.375" Clear Teardrop Disposable Plastic Cups (288 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.