Zoro Homepage

4.5" White Square Plastic Pastry Plates (240 plates), 240PK

  • Mfr # 724-CASE

  • Zoro # G105392977


product price: $69.49
/pk 240, $0.29/ea

Key Features

Disposable Plate Size
4.5 in
Depth
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-CASE
Zoro #
G105392977
UPC #
810049103156
Country of Origin
China

Dimensions

size
4.5" Pastry Plates
Disposable Plate Size
4.5 in
Depth
1 in

Details

color
White
Item
Plates
Color
White
Material
Plastic

Description

4.5" White Square Plastic Pastry Plates (240 plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.