
5" Oval Palm Leaf Eco Friendly Disposable Bowls (100 Bowls), 100PK
Mfr # 5215R-CASE
Zoro # G705392575
product price: $74.49
/pk 100, $0.74/eaKey Features
size
5" Bowls
color
Natural
Material
Palm Leaf
Disposable Plate Size
5 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5215R-CASE
Zoro #
G705392575
UPC #
674012823812
Country of Origin
India
Dimensions
size
5" Bowls
Disposable Plate Size
5 in
Details
color
Natural
Material
Palm Leaf
Item
Bowls
Color
Natural
Description
5" Oval Palm Leaf Eco Friendly Disposable Bowls (100 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.