5 oz. Clear Economy Round Plastic Dessert Bowls, 120PK

  • Mfr # 115CL-CASE

  • Zoro # G922761444


product price: $60.29
/pk 120, $0.50/ea

Key Features

Material
Plastic
Color
Clear
Disposable Plate Size
5 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115CL-CASE
Zoro #
G922761444
UPC #
640711102688
Country of Origin
China

Dimensions

Disposable Plate Size
5 in
Depth
1.25 in

Details

Item
Bowls
Material
Plastic
Color
Clear

Description

Approx. outer diameter: 5" Approx. bottom diameter: 2 3/4" Approx. height: 1 1/4" Capacity: 5 oz Case quantity: 12 packs of 10 bowls Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.