5 oz. Clear Flair Plastic Dessert Bowls (180 Bowls), 180PK

  • Mfr # 205CL-CASE

  • Zoro # G005392961


original price:  $45.99 , new price: $41.39 , 10 percent off
new price:  $41.39
/pk 180, $0.23/ea

Key Features

Material
Plastic
Disposable Plate Size
2.75 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205CL-CASE
Zoro #
G005392961
UPC #
810049106232
Country of Origin
China

Dimensions

size
5 oz Dessert Bowls
Disposable Plate Size
2.75 in
Depth
1.5 in

Details

color
Clear
Material
Plastic
Item
Bowls
Color
Clear

Description

5 oz. Clear Flair Plastic Dessert Bowls (180 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.